Johns Manville
3/4 in x 24 in x 48 in Calcium Silicate High Temperature Insulation
Mfr # 684699
Zoro # G8641464
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 55 lb/cu ft
- Thickness 3/4 in
- Color White
- Approx. R Value 0.77
- Moisture Absorption Minimal
Explore More Products
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation 638328
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" 17615
- JOHNS MANVILLE 1 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation 684702
- JOHNS MANVILLE 1 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation 684703
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" 17590
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation 638324
- JOHNS MANVILLE 1 in x 24 in x 48 in Calcium Silicate High Temperature Insulation, 55 638325
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 55 638327
- JOHNS MANVILLE 1 1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation 684705
- OWENS CORNING ProPink ComfortSeal 75 in W X 50 ft L Unfaced Ridged Sill Gasket Roll 3125 sq ft 3FS
- DOW KIT SLNT FOAM 9FT HOS 200SQ FT 12031949
- Johns Manville Heating Ducting & Venting