customer-service Help
Iig

3/4 in x 48 in x 48 in Calcium Silicate High Temperature Insulation

Iig 3/4 in x 48 in x 48 in Calcium Silicate High Temperature Insulation 684700
Tap to zoom
Hover or click to zoom
$560.30
  • Density: 55
  • Thickness: 3/4 in
  • Width: 48 in
See full product details
This item ships free.

Total: $560.30

Iig #684700 Specifications

  • Density: 55
  • Thickness: 3/4 in
  • Width: 48 in
  • Length: 48 in
  • Approx. R Value: 0.77
  • Temp. Range: 0 Degrees F to 1700 Degrees F
  • Color: White
  • Moisture Absorption: Minimal
  • Standards: ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263
  • Material: Calcium Silicate
  • Item: High Temperature Insulation
  • Strength: Extra Strong
  • Length (Straight Wireway): 48 in
  • Country of Origin (subject to change): United States

Description

High Temperature Insulation, Material Calcium Silicate, Color White, Approx. R Value 0.77, Thickness 3/4 in, Density 55, Temp. Range 0 Degrees F to 1700 Degrees F, Length 48 in, Width 48 in, Strength Extra Strong, Moisture Absorption Minimal, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263

Reviews of Iig #684700