Ilc
20x25x5 Pleated Air Filter, MERV 12
Mfr # WY-0LW5-3
Zoro # G007315777
product price: $165.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Rating MERV 12
- Nominal Filter Size 20x25x5
- Nominal Height 20 in
- Nominal Depth 5 in
- Nominal Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Ilc
- MFR # WY-0LW5-3
- Zoro # G007315777
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 20x25x5 |
Nominal Height | 20 in |
Nominal Depth | 5 in |
Nominal Width | 25 in |
Details
Performance Rating | MERV 12 |
Item | Pleated Air Filter |
Description
Replacement For FILTER 20X25X5 H MERV 12 MPR 15001900 4 PIECES ACTUAL SIZE 1988 X 2488 X 438 MADE I FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Brown (CXSOLRFBRNUPS)
- ZORO SELECT Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (10U325)
- SPT 2 Litre Mini Thermo Electric Dehumidifier (SD-350A)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling (T-3111-1)
- ILC 20x27x1 Pleated Air Filter, MERV 7 (WY-0LZE-2)
- ILC FILTER 12X24X12 FOR FILTER STALLATION THE AIR ENTERS THRU THE FUZZY, HIGHLOFT SIDE (WY-0GG7-7)
- ILC Replacement For Airx 20X25X5Hw-Healthß Filter (20X25X5HW-HEALTH?)
- ILC Replacement For NORDIC PURE 16X25X4M72 (16X25X4M7-2)
- ILC 10x12x1 Pleated Air Filter, MERV 10 (WY-0FEV-8)
- ILC 8x30x1 Pleated Air Filter, MERV 13 (WY-0R8X-2)
- PUROLATOR 22x22x1 Pleated Air Filter, MERV 8, 6 PK (22x22x1x1 DM (6 Pack))
- KOCH FILTER 16x25x1 Pleated Air Filter, MERV 11 (102-499-007)