KENWORTH T880S YEAR 2019 STAINLESS STEEL FRONT SPLIT FENDER OUTER FENDERETTE W SET FORWARD AXLE

  • Mfr # KW T880S 2019 SS FRONT SPLIT FENDER OUTER FENDERET

  • Zoro # G822878969


product price:  $1,331.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW T880S 2019 SS FRONT SPLIT FENDER OUTER FENDERET
Zoro #
G822878969
UPC #
-
Country of Origin
China

Description

This replacement stainless steel front split fender outer fenderette set is engineered for heavy-duty commercial trucking applications, specifically designed for Kenworth T880S (2019 model year) and W990 trucks equipped with set-forward front axles. The complete 4-piece set includes front and rear fenderettes per side to provide comprehensive debris protection and reduce overspray during operation. Constructed from durable 14-gauge 304 stainless steel, each piece is rolled, polished, and buffed to a high mirror-shine finish. This premium material selection ensures long-term corrosion resistance, low maintenance requirements, and professional appearance suitable for vocational and long-haul applications. The polished stainless steel finish maintains its aesthetic appeal while withstanding harsh road conditions and weather exposure. Installation requires mounting directly onto the truck's split fenders with forming, drilling, and bolting procedures. The fenderette design effectively shields vulnerable areas from road debris, gravel, and splash-back while complementing the truck's existing body lines. This upgrade is compatible with standard-hood T880 variants featuring split fender configurations. Ideal for fleet operators, owner-operators, and commercial trucking businesses seeking OEM-quality aftermarket components that enhance vehicle protection and visual appeal. The stainless steel construction provides excellent durability for demanding heavy-duty applications while reducing long-term replacement costs. This product represents a practical investment in truck longevity and professional appearance for serious commercial transportation operations. Original Model: KENWORTH T880S YEAR 2019 STAINLESS STEEL FRONT SPLIT FENDER OUTER FENDERETTE W SET FORWARD AXLE 4 PIECE SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.