Ilc

Replacement for Bulbworks Bw.199 replacement light bulb lamp 10 Pack

Hover or click to zoom Tap to zoom
Key Features
  • Bulb Shape: S8
  • Bulb Base Type: BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
  • Wattage Equivalency: 28.8
  • Watts: 28.8
  • Voltage: 12.8
See full product details
$21.32
Pk of 10, $2.13/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Ilc #BW.199 BULBWORKS Specifications

  • Bulb Shape: S8
  • Bulb Base Type: BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
  • Wattage Equivalency: 28.8
  • Watts: 28.8
  • Voltage: 12.8
  • Country of Origin (subject to change): China

Description

Replacement for Bulbworks Bw.199 replacement light bulb lamp 10 Pack

Reviews of Ilc #BW.199 BULBWORKS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.