Ilc
Replacement for Chicago Miniature / CML 120mb Blue LED Replacement replacement light bulb lamp
Mfr # 120MB BLUE LED REPLACEMENT CHICAGO MINIATURE / C
Zoro # G602867329
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Explore More Products
- ILC Replacement for Eiko 81174 LED Replacement replacement light bulb lamp 81174 LED REPLACEMENT EIKO
- ILC Replacement For SATCO 45923294402 45923294402
- ILC Replacement For EIKO 31293200938 31293200938
- EURI LIGHTING LED A19 60W Dim ES EA19-6050e-4
- FEIT ELECTRIC LED FLMT T10E26 WW 40W BPT1040927CARP
- CURRENT Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3500K, Watts: 12 W LED12BDT8/G3/835
- CURRENT LED 18W, PAR38, Med, E26, 40D, Fl LED18D38W3930/40
- SATCO 4 Watt LED 3000K Clear Candelabra Base 120-130 Volts S11210
- FEIT ELECTRIC LED PAR20 E26 BW 50W 2PK PAR20DM/930CA/2
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) 14GC/LED/840/ND E26 BB 6/1
- FEIT ELECTRIC Light bulb, LED, Flood, MR16, 35W, PK72 BPFMW/930CA/3/24
- Ilc LED Light Bulbs