This item is Discontinued.

Ilc Replacement for Copal Cpl-100-lamp replacement light bulb lamp CPL-100-LAMP COPAL

Replacement for Copal Cpl-100-lamp replacement light bulb lamp (Discontinued)

  • Mfr # CPL-100-LAMP COPAL
  • Zoro # G703204559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPL-100-LAMP COPAL
Zoro #
G703204559
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
100
Bulb Base Type
GZ6.35 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400

Description

Replacement for Copal Cpl-100-lamp replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.