Ilc
Replacement for Eiko Ledp-8wpar20/nfl/827-dim replacement light bulb lamp
Mfr # LEDP-8WPAR20/NFL/827-DIM EIKO
Zoro # G202801426
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 8
- Color Temperature 2700
Explore More Products
- ILC Replacement for Eiko 07147 LED Replacement replacement light bulb lamp 07147 LED REPLACEMENT EIKO
- ILC Replacement For TCP LED13A2127K WW-Q86J-4
- ILC Replacement for Ledtronics Bf3126-0cw-014b replacement light bulb lamp BF3126-0CW-014B LEDTRONICS
- SATCO 9W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish S8201
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 2-Pack LR31634-2PK
- SATCO A19 E26 (Medium) LED Bulb Warm White 100 Watt Equivalence 4 pk S28789
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) 11PL-C/T/COR/32H-3CCT/MF15/P/20/1
- LIGHT EFFICIENT DESIGN HID LED, 60 W, Medium Screw (E26) LED-8035E40-A
- KEYSTONE 5000K 120V A19 LED Bulb, KT-LED9.5A19-O-850 KT-LED9.5A19-O-850
- BULBRITE 40 Watt Equivalent T9 7.5'' Dimmable Medium Screw LED Light Bulb Soft White Light 3000K , 4PK 862836
- CURRENT LED Lamp, PAR38, 18W, 3000K, 40deg., E26 LED18D38OW383040
- Ilc LED Light Bulbs