Ilc
Replacement for GE General Electric G.E 9005/hb3 replacement light bulb lamp 2 Pack
- Zoro #: G502791854
- Mfr #: 9005/HB3 GE GENERAL ELECTRIC G.E
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Bulb Shape: T3.25
- Bulb Base Type: P20D (HB3) RIGHT ANGLE
- Wattage Equivalency: 65
- Watts: 65
- Voltage: 12.8
$21.61
Pk of 2, $10.81/ea
Subtotal: $21.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ilc #9005/HB3 GE GENERAL ELECTRIC G.E Specifications
- Zoro #: G502791854
- Mfr #: 9005/HB3 GE GENERAL ELECTRIC G.E
- Bulb Shape: T3.25
- Bulb Base Type: P20D (HB3) RIGHT ANGLE
- Wattage Equivalency: 65
- Watts: 65
- Voltage: 12.8
- Country of Origin (subject to change): China
Description
Replacement for GE General Electric G.E 9005/hb3 replacement light bulb lamp 2 Pack
Reviews of Ilc #9005/HB3 GE GENERAL ELECTRIC G.E
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ILC Replacement for JW Speaker 870wf/894-12v replacement light bulb lamp 870WF/894-12V JW SPEAKER
- ILC Replacement For BMW 335I XDRIVE L6 30L 760CCA OPTIONALCOUPE STEP YEAR2013 10PK 10PAK:WW-U3UH-3
- ILC Kawasaki Ex250 Ninja 1700 CC Year 2003 Instrument Panel Light light bulb lamp 10 Pk EX250 NINJA 1700 CC YEAR 2003 INSTRUMENT PANEL LI
- ILC Replacement For BMW 435I XDRIVE L6 30L 900CCA CONVERTIBLE TURN SI YEAR2015 WHITE LED REPLACEMEN WW-W6AJ-0
- ILC Replacement For BUICK ALLURE YEAR 2005 STEP COURTESY LIGHT WEDGE 10PK 10PAK:WW-JTRE-1
- ILC Replacement for Aprilia RSV Mille 1000 CC Year 2004 LOW Beam replacement light bulb lamp RSV MILLE 1000 CC YEAR 2004 LOW BEAM APRILIA
- ILC Replacement For CADILLAC ESCALADE EXT YEAR 2007 BACK UP LIGHT 10PK 10PAK:WW-J1LT-2
- ILC Replacement For BATTERIES AND LIGHT BULBS 921AMBER 10PK 10PAK:WW-LFZX-2
- ILC Replacement For LIGHT BULB LAMP 918RED AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK 10PAK:WW-2Z57-0
- ILC Replacement For ACURA TL V6 35L 550CCA LICENSE PLATE YEAR2013 10PK 10PAK:WW-TQK2-5
- ILC Replacement for Mazda Tribute Year 2009 Headlights Low/dual replacement light bulb lamp TRIBUTE YEAR 2009 HEADLIGHTS LOW/DUAL MAZDA
- Ilc Automotive Headlight, Signal & Tail Light Assemblies