Ilc

Replacement for Glo-brite 119 Blue LED Replacement replacement light bulb lamp

Hover or click to zoom Tap to zoom
Key Features
  • Bulb Base Type: WEDGE T3.25-T5 9.4MM
  • Bulb Shape: T3.25
  • Voltage: 14
  • Watts: 0.03
  • Wattage Equivalency: 0.03
See full product details
$20.79
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents