Ilc
Replacement for Glo-brite 252 Backup Yellow LED Replacement replacement light bulb lamp
Mfr # 252 BACKUP YELLOW LED REPLACEMENT GLO-BRITE
Zoro # G602861167
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Explore More Products
- ILC Replacement For NUVO LIGHTING, S8951 S8951
- ILC Replacement for Signal Stat 955 Turn Signal Green LED Replacement replacement light bulb lamp 955 TURN SIGNAL GREEN LED REPLACEMENT SIGNAL ST
- ILC Replacement for Philips 28153-5 LED Replacement replacement light bulb lamp 28153-5 LED REPLACEMENT PHILIPS
- SATCO 14W T8 LED 4 ft. 35K G13 Base 50K Hours 1700L Type B BBP 1 or 2 Ended S39914
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3500K Natural White Dimmable E26 Base 12-Pack LR21444-12PK
- EURI LIGHTING LED PAR16 50W Dim ES EP16-7W4000ew
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 175W HPS/MH, 50W, 4200K, E39 LED-8045M42
- HYGRADE 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish S8343
- SATCO 4.5 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts S21231
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Purple Colored Bulbs Non-Dimmable E26 Base 2-Pack LR21494-2PK
- SUPERIOR ELECTRIC Boat and RV LED Light Bulb - 27LED 12V 300 Lumens 4.5W White 1156-27W-D
- Ilc LED Light Bulbs