Ilc

Replacement for Signal Stat 1220 replacement light bulb lamp 10 Pack

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Bulb Shape: T3.25
  • Bulb Base Type: WEDGE T3.25-T5 9.4MM
  • Wattage Equivalency: 4.62
  • Watts: 4.62
  • Voltage: 14
See full product details
$41.36
Pk of 10, $4.14/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Ilc #1220 SIGNAL STAT Specifications

  • Bulb Shape: T3.25
  • Bulb Base Type: WEDGE T3.25-T5 9.4MM
  • Wattage Equivalency: 4.62
  • Watts: 4.62
  • Voltage: 14
  • Country of Origin (subject to change): China

Description

Replacement for Signal Stat 1220 replacement light bulb lamp 10 Pack

Reviews of Ilc #1220 SIGNAL STAT

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.