Replacement Incandescent Bulb, 250W, 12V, PAR56 (7 inches)

  • Mfr # GE GENERAL ELECTRIC G.E 240 PAR56 WFL-12V

  • Zoro # G322879275


product price:  $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 240 PAR56 WFL-12V
Zoro #
G322879275
UPC #
-
Country of Origin
China

Description

This PAR56 halogen lamp is a high-performance replacement for General Electric 240 PAR56 WFL-12V fixtures and compatible applications. Engineered for professional lighting environments, this 250-watt, 12-volt bulb delivers 2579 lumens of bright, warm illumination at 2800 Kelvin color temperature, making it ideal for stage lighting, entertainment venues, clubs, discos, and theatrical productions. The lamp features a wide flood beam angle of 30 degrees, providing excellent light distribution across larger areas without excessive shadows or dark spots. With screw terminal base connections, installation is straightforward into compatible PAR56 fixtures. The compact design measures 4.50 inches in length, fitting standard PAR56 housings with minimal compatibility concerns. Rated for approximately 2000 hours of service life, this replacement bulb offers reliable performance and extended operation between replacements, reducing maintenance downtime in commercial lighting applications. The 20.83-amp draw at 12 volts ensures compatibility with standard low-voltage lighting systems commonly found in hospitality and entertainment settings. This lamp is constructed to withstand the demands of frequent use in professional environments while maintaining consistent color output and brightness levels. The halogen technology ensures efficient light output relative to power consumption, contributing to cost-effective operation in facilities requiring continuous or extended-use lighting solutions. Suitable for retrofit applications in existing PAR56 fixtures, this replacement bulb maintains the same electrical specifications and light output characteristics as the original GE component, ensuring seamless performance without requiring fixture modifications or electrical system adjustments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.