Replacement Xenon Bulb, 10W, 12V, G4, G4 Bi-Pin (4mm Center-to-Center), 2PK

  • Mfr # XELOGEN G4F-1210XH

  • Zoro # G122879345


product price:  $55.29
/pk 2, $27.65/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XELOGEN G4F-1210XH
Zoro #
G122879345
UPC #
-
Country of Origin
China

Description

This replacement xenon light bulb is engineered as a direct substitute for Osram Xelogen G4F-1210XH fixtures and compatible applications requiring consistent, reliable illumination. Designed for professional and industrial environments, this 12V, 10W xenon bulb delivers 125 lumens of bright, focused light with a warm 2800K color temperature, making it ideal for precision lighting tasks, display applications, and diagnostic equipment. The bulb features a compact T3 shape with a G4/GZX4 2-pin base configuration featuring 4mm center-to-center pin spacing, ensuring secure and proper installation in compatible G4 sockets. With a rated lifespan of 3000 hours, this replacement bulb provides extended service intervals, reducing maintenance frequency and associated downtime in commercial and industrial settings. Suitable for use in medical equipment, projection systems, museum displays, theater lighting, and other applications demanding bright, consistent xenon illumination, this bulb meets the exacting standards required in professional environments. The 2000mm maximum overall length ensures compatibility with standard fixture housings and enclosures. Whether you're maintaining existing Osram Xelogen systems or stocking replacement inventory for your facility, this xenon bulb delivers the performance and reliability industrial users depend on. The warm 2800K color temperature provides natural-appearing light suitable for color-critical applications and visual inspection tasks. Proper installation in compatible G4/GZX4 fixtures is essential. Always verify voltage and base specifications match your equipment before installation. Store bulbs in cool, dry conditions and handle with care to avoid premature failure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.