- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Spray Bottles
- /
- 16 oz. Clear Trigger Spray Bottle
Impact
16 oz. Clear Trigger Spray Bottle
- Zoro #: G0087477
- Mfr #: 5016/5816DZ-91
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2.93
Impact #5016/5816DZ-91 Specifications
- Zoro #: G0087477
- Mfr #: 5016/5816DZ-91
- Item: Trigger Spray Bottle
- Size: 16 oz
- Color: Clear/White
- Imprinting: No
- Material: Polypropylene/Polyethylene
- For Use With: Janitorial Cleaning Chemicals
- Screw Closure Size: 7/100 mm
- Features: Adjustable Nozzle
- Acid Resistant Seal: No
- Graduation Increments: 1 fl oz
- Closure Diamenter: 28 mm
- Dip Tube Length: 7 1/4 in
- Graduation Markings: Yes
- Closure Thread Style: 400
- Bottle Color: Clear
- Overall Height: 10 3/8 in
- Closure Size: 28/400
- Dispensing Type: Stream
- Sprayer Color: White
- Sprayer Material: Polyethylene, Polypropylene
- Container Capacity: 16 oz
- Product Type: Trigger Spray Bottle
- Country of Origin (subject to change): China
Description
Trigger Spray Bottle, Size 16 oz, Clear/White, Imprinting No, Material Polypropylene/Polyethylene, Screw Closure Size 7/100 mm, For Use With Janitorial Cleaning Chemicals
Restrictions and Compliance
- ***
Reviews of Impact #5016/5816DZ-91
Explore more
- IMPACT 32 oz. Clear Trigger Spray Bottle 5032WG/7906DZ-91
- IMPACT 32 oz. Clear Trigger Spray Bottle, Screw Closure Size: 7/100 mm 5032WG/6019DZ-91
- IMPACT 32 oz. Clear, Plastic Trigger Spray Bottle, 3 Pack 5032HG/4906-91
- IMPACT 32 oz. Clear, Polyethylene Bottle 5032WG-90
- IMPACT 24 oz. Clear, Polyethylene Bottle 5024WG-90
- IMPACT Impact General Purpose Trigger Sprayer - 9.87 in. H; Red & White 440567
- LITTLE GIANT Spray Bottle 32Oz Red PS32RED
- WALTER SURFACE TECHNOLOGIES Empty Refillable Trigger Sprayer, SC 400 53L313
- GOJO Replacement Pump for GOJO Pour Gallon Bottles, White 4011-01
- BOWMAN DISPENSERS BOWMAN MFG CO Bottle Holder BW100-0212
- Impact Spray Bottles