- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Spray Bottles
- /
- 24 oz. Clear Plastic Trigger Spray Bottle3 Pack,
Impact
24 oz. Clear Plastic Trigger Spray Bottle3 Pack,
- Zoro #: G6180763
- Mfr #: 5024HG/4806-91
Tap to zoom
Hover or click to zoom
$9.44
pkg. of 3 ($3.15/ea)
- Item: Trigger Spray Bottle
- Color: Clear/White
- Imprinting: No Imprinting
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.44
Impact #5024HG/4806-91 Specifications
- Zoro #: G6180763
- Mfr #: 5024HG/4806-91
- Item: Trigger Spray Bottle
- Size: 24 oz
- Color: Clear/White
- Imprinting: No Imprinting
- Material: Plastic
- Includes: Trigger Sprayer
- For Use With: Janitorial Chemicals
- Bottle Material: Plastic
- Features: 2-Piece Piston Design
- Closure Thread Style: 400
- Closure Size: 28/400
- Acid Resistant Seal: No
- Graduation Increments: 1 fl oz
- Sprayer Color: Red
- Bottle Color: Clear
- Graduation Markings: Yes
- Sprayer Material: Plastic
- Dip Tube Length: 8 1/4 in
- Seal Material: Rubber
- Container Capacity: 24 oz
- Overall Height: 10 5/8 in
- Closure Diamenter: 28 mm
- Dispensing Type: Stream
- Product Type: Trigger Spray Bottle
- Country of Origin (subject to change): Multiple
Description
Trigger Spray Bottle, Size 24 oz, Clear/White, Imprinting No, Material Plastic, For Use With Janitorial Chemicals, Includes Trigger Sprayer, Package Quantity 3
Reviews of Impact #5024HG/4806-91
Explore more
- IMPACT 32 oz. Clear, Plastic Trigger Spray Bottle, 3 Pack 5032HG/4906-91
- IMPACT Impact 32 oz. Plastic Bottle, PK96 5032WG
- IMPACT 32 oz. Clear Trigger Spray Bottle, Screw Closure Size: 7/100 mm 5032WG/6019DZ-91
- IMPACT Spray Alert System, 24oz, Natural w/Red/Wht Sprayer, PK96 IMP 5024SS
- IMPACT 16 oz. Clear Trigger Spray Bottle 5016/5816DZ-91
- IMPACT 24 oz. Clear, Polyethylene Bottle, Color: clear 5024HG-90
- IMPACT Plastic Bottles with Graduations, 32 oz, Clear, PK12 5032WGDZUN
- NORPRO Norpro 219840 Deluxe Can Crusher & Opener 219840
- WALTER SURFACE TECHNOLOGIES Sprayer for Omni, AF-PL, Refillable 53M132
- BEL-ART PRODUCTS BEL 11832-0019 11832-0019
- BEL-ART PRODUCTS BEL 11716-0050 11716-0050
- Impact Spray Bottles