Skip to Main Content
customer-service Help
Impact

24 oz. Clear Trigger Spray Bottle

Impact 24 oz. Clear Trigger Spray Bottle 5024WG/5802DZ-91
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.22
  • Item: Trigger Spray Bottle
  • Size: 24 oz
  • Color: Clear/White
See full product details
Orders over $75 ship free.
Total: $4.22

Impact #5024WG/5802DZ-91 Specifications

  • Item: Trigger Spray Bottle
  • Size: 24 oz
  • Color: Clear/White
  • Imprinting: No Imprinting
  • Material: Polypropylene/Polyethylene
  • Screw Closure Size: 7/100 mm
  • For Use With: Janitorial Cleaning Chemicals
  • Features: Adjustable Nozzle
  • Bottle Material: Polyethylene, Polypropylene
  • Acid Resistant Seal: No
  • Dispensing Type: Stream
  • Dip Tube Length: 8 1/8 in
  • Overall Height: 10 7/8 in
  • Closure Diamenter: 28 mm
  • Graduation Markings: Yes
  • Container Capacity: 24 oz
  • Graduation Increments: 1 fl oz
  • Closure Size: 28/400
  • Bottle Color: Clear
  • Sprayer Material: Polyethylene, Polypropylene
  • Closure Thread Style: 400
  • Sprayer Color: Blue
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trigger Spray Bottle, Size 24 oz, Clear/White, Imprinting No, Material Polypropylene/Polyethylene, Screw Closure Size 7/100 mm, For Use With Janitorial Cleaning Chemicals

Reviews of Impact #5024WG/5802DZ-91