32 oz. Clear, Polyethylene Bottle
- Zoro #: G0087398
- Mfr #: 5032WG-90
$0.99
- Color: clear
- For Use With: Janitorial Cleaning Chemicals
- Screw Closure Size: 7/100 mm
Impact #5032WG-90 Specifications
| |
Color: clear | For Use With: Janitorial Cleaning Chemicals |
Screw Closure Size: 7/100 mm | Material: Polyethylene |
Size: 32 oz | Item: Bottle |
Imprinting: No | Country of Origin (subject to change): Canada |
Description
Bottle, Size 32 oz, Clear, Imprinting No, Material Polyethylene, Screw Closure Size 7/100 mm, For Use With Janitorial Cleaning Chemicals