Skip to Main Content
customer-service Help
Impact

32 oz. Clear Trigger Spray Bottle

Impact 32 oz. Clear Trigger Spray Bottle 5032WG/4906DZ-91
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.15
  • Item: Trigger Spray Bottle
  • Size: 32 oz
  • Color: Red
See full product details
Orders over $75 ship free.
Total: $4.15

Impact #5032WG/4906DZ-91 Specifications

  • Item: Trigger Spray Bottle
  • Size: 32 oz
  • Color: Red
  • Imprinting: No Imprinting
  • Material: Polypropylene/Polyethylene
  • For Use With: Janitorial Cleaning Chemicals
  • Screw Closure Size: 7/100 mm
  • Features: 2-Piece Piston Design
  • Bottle Material: Polyethylene, Polypropylene
  • Sprayer Color: Red
  • Closure Size: 28/400
  • Dispensing Type: Stream
  • Closure Thread Style: 400
  • Sprayer Material: Polyethylene, Polypropylene
  • Graduation Markings: Yes
  • Acid Resistant Seal: No
  • Closure Diamenter: 28 mm
  • Dip Tube Length: 10 in
  • Seal Material: Rubber
  • Graduation Increments: 1 fl oz
  • Overall Height: 12 1/4 in
  • Bottle Color: Clear
  • Container Capacity: 32 oz
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trigger Spray Bottle, Size 32 oz, Red, Imprinting No, Material Polypropylene/Polyethylene, Screw Closure Size 7/100 mm, For Use With Janitorial Cleaning Chemicals

Restrictions and Compliance

  • ***

Reviews of Impact #5032WG/4906DZ-91