Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

16 oz. Clear, Polyethylene Bottle

  • Zoro #: G0087486
  • Mfr #: 5016-90

$0.98

Details
  • Material: Polyethylene
  • Screw Closure Size: 28/400mm
  • For Use With: Janitorial Cleaning Chemicals
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Impact #5016-90 Specifications

  • Zoro #: G0087486
  • Mfr #: 5016-90
Material: Polyethylene Screw Closure Size: 28/400mm
For Use With: Janitorial Cleaning Chemicals Item: Bottle
Imprinting: No Color: clear
Size: 16 oz. Country of Origin (subject to change): United States

Description

Spray bottles differ in their dispersion method, with some bottles spraying in a mist while others release a stream. Here are some important details for Impact Bottle. Size: 16 oz., Color: clear, Material: Polyethylene.

Reviews of Impact #5016-90