October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

22 oz. Clear, Polyethylene Bottle

  • Zoro #: G0087468
  • Mfr #: 5022WG-90

$1.35

Details
  • Material: Polyethylene
  • Size: 22 oz.
  • Item: Bottle
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Impact #5022WG-90 Specifications

  • Zoro #: G0087468
  • Mfr #: 5022WG-90
Material: Polyethylene Size: 22 oz.
Item: Bottle Screw Closure Size: 28/400mm
Color: clear For Use With: Janitorial Cleaning Chemicals
Imprinting: No Country of Origin (subject to change): United States

Description

Bottle, Size 22 oz., Clear, Imprinting No, Material Polyethylene, Screw Closure Size 28/400mm, For Use With Janitorial Cleaning Chemicals

Reviews of Impact #5022WG-90