Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bucket, 5 gal., Plastic

  • Zoro #: G0059066
  • Mfr #: 5515p-91
$20.89
  • Depth: 11 1/4 in
  • Color: White
  • Item: Bucket
See full product details
Orders over $75 ship free.

Impact #5515P-91 Specifications

  • Zoro #: G0059066
  • Mfr #: 5515p-91
Depth: 11 1/4 in Color: White
Item: Bucket Material: Plastic
Bucket Capacity: 5 gal Bucket/Pail Length: 12 1/4 in
Bucket/Pail Width: 12 11/16 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bucket, Bucket Capacity 5 gal, Depth 11 1/4 in, Bucket/Pail Length 12 1/4 in, Bucket/Pail Width 12 11/16 in, Color White, Material Plastic

Reviews of Impact #5515P-91