Door Barrcade Sign, Eng, Clsd for Cleaning

IMPACT| Zoro #: G1433652| Mfr #: 9175I-91

$27.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 30 to 44"
Item: Door Barricade Sign
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433652 Mfr #: 9175I-91
Width: 30 to 44"Item: Door Barricade Sign
Language: EnglishGlow-in-the-Dark: No
UV Resistant: NoMaterial: vinyl
Legend: Closed for CleaningHeight: 11-5/16"
Standards: 29 CFR 1910.145Country of Origin (subject to change): United States

Description

Door Barricade Sign, English, Legend Closed for Cleaning, Vinyl, Height 11-1/3 In., Width 30 to 44 In.

Reviews