Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gray Urinal Floor Mat 17" W x 20-3/8" L, 1/8"

  • Zoro #: G3368504
  • Mfr #: 2LHJ9
Impact Gray Urinal Floor Mat 17" W x 20-3/8" L,  1/8" 2LHJ9
Impact Gray Urinal Floor Mat 17" W x 20-3/8" L,  1/8" 2LHJ9
$67.67 ($11.28/unit)
  • Length: 20 3/8 in
  • Fragrance: Apple
  • color: Gray
See full product details
Orders over $75 ship free.

Impact #2LHJ9 Specifications

  • Zoro #: G3368504
  • Mfr #: 2LHJ9
Length: 20 3/8 in Fragrance: Apple
color: Gray Width: 17 in
Height: 1/8 in Item: Urinal Floor Mat
Thickness: 1/8" Color: Gray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gray, Length 20 3/8 in, Width 17 in, Height 1/8 in, Apple, Urinal Floor Mat, Package Quantity 6

Reviews of Impact #2LHJ9