Impact
One Gallon Jug, White
- Zoro #: G203522726
- Mfr #: 50128

Hover or click to zoom Tap to zoom
$4.92
Must order in multiples of 2
- Color: White
- Material: HDPE
- Capacity: 1 gal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.84
Impact #50128 Specifications
- Zoro #: G203522726
- Mfr #: 50128
- Color: White
- Material: HDPE
- Capacity: 1 gal
- Weight: 0.35 lbs
- Country of Origin (subject to change): United States
Description
Great for industrial chemicals, janitorial and sanitary applications. 38-400 neck finish for use with most caps and pumps. High handle for easy carrying and pouring. No cap included.
Restrictions and Compliance
Reviews of Impact #50128
Explore more
- IMPACT Impact 32 oz. Plastic Bottle, PK96 5032WG
- IMPACT 22 oz. Clear, Polyethylene Bottle 5022WG-90
- IMPACT Impact General Purpose Trigger Sprayer - 9.87 in. H; Red & White 440567
- IMPACT 32 oz. Clear Trigger Spray Bottle, Screw Closure Size: 7/100 mm 5032WG/6019DZ-91
- IMPACT 32 oz. Clear Trigger Spray Bottle 5032WG/5906DZ-91
- IMPACT 24 oz. Clear, Polyethylene Bottle 5024WG-90
- CHAPIN INTERNATIONAL INC. Chapin 20075 1 Gallon Capacity Bleach Sanitizing & All Purpose Cleaning Pump Sprayer 20075
- BEL-ART PRODUCTS Wash Bottle Red Plastic 500ml NM 6/PK 11650-0016
- UNGER Bucket, 6 gal., Green QB220
- HYGENALL Pump Dispenser, Plastic, Blue, 3" W PF50
- TOUGH GUY 7-1/4"Gray, Plastic Trigger Sprayer 110551
- Impact Spray Bottles