Impact
Plastic Bottles with Graduations, 32 oz, Clear, PK12
- Mfr # 5032WGDZUN
- Zoro # G7515587
$14.09
Subtotal: $14.09
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Color Clear
- Material HDPE
- Capacity 32 oz
- Standards FDA Compliant
- For Use With Impact 58062491, 59062491, 60192491
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- IMPACT Impact 32 oz. Plastic Bottle, PK96 5032WG
- IMPACT One Gallon Jug, White 50128
- IMPACT 24 oz. Clear Trigger Spray Bottle, 3 Pack 5024SS
- IMPACT 22 oz. Clear Trigger Spray Bottle 5022WG/5802DZ-91
- IMPACT Plastic Bottles with Graduations, 24 oz, Clear, PK24 5024WG2491
- IMPACT 32 oz. Clear Trigger Spray Bottle 5032WG/4906DZ-91
- IMPACT 32 oz. Plastic Spray Bottle with Handi-Hold and Graduations 5032HG-90
- IMPACT Impact General Purpose Red Trigger Sprayer, PK24 59062491
- BONAKEMI USA Bonakemi USA Inc 700059002 SPY Floor Cleaning Spray 36 Oz. pack of 8 700059002 SPY
- JANICO Ultra Red/White 32 oz. Trigger Spray 1003RW
- Impact Spray Bottles