This item is Discontinued.

Impact Products DiversaMed, Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black R12BB-JD110

DiversaMed, Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black (Discontinued)

  • Mfr # R12BB-JD110
  • Zoro # G311133296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R12BB-JD110
Zoro #
G311133296
UPC #
-
Country of Origin
China

Dimensions

Size
M
Finger Thickness
4 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Powdered/Powder-Free
Powder-Free
Series
DiversaMed
Texture
Grip
Disposable Glove Grade
Medical-grade
Application
Laboratory Application

Description

Bare Waxed Paper Cold Cups are 12 ounces in capacity and designed for cold beverage use. These cups feature a waxed paper construction that provides moisture resistance and durability. The natural color of the paper offers a simple, eco-friendly appearance. Suitable for serving cold drinks in various settings such as cafes, offices, and events, this pack of 2000 cups is disposable and designed to maintain structural integrity when filled with cold liquids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.