This item is Discontinued.

Impact Products DiversaMed, Disposable Gloves, Vinyl, Powder-Free, M, 100 PK, Clear EPETFL12S

DiversaMed, Disposable Gloves, Vinyl, Powder-Free, M, 100 PK, Clear (Discontinued)

  • Mfr # EPETFL12S
  • Zoro # G011133336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPETFL12S
Zoro #
G011133336
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Cuff Style
Beaded
Powdered/Powder-Free
Powder-Free
Standards
FDA Compliant
Series
DiversaMed
Disposable Glove Grade
Medical-grade
Application
Laboratory Application

Description

Empress PET flat straw slot lids are designed to fit 12oz squat to 24oz PET cups. Made from clear, durable PET plastic, these lids offer impeccable clarity to view contents while providing a tight seal to lock in original beverage flavors. They are resistant to freezing, heating, and cracking, ensuring reliable performance in various conditions. The lids are odor and flavor resistant, preserving the taste of drinks. Their transparent color and sturdy construction make them suitable for cold and hot beverages, maintaining quality and freshness. Available in a pack of 1000, these lids provide excellent value for bulk use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.