This item is Discontinued.

Impact Products 3.50 gal 14-quart Plastic Wastebasket, Black, Polyethylene; Plastic IMP77015CT

3.50 gal 14-quart Plastic Wastebasket, Black, Polyethylene; Plastic (Discontinued)

  • Mfr # IMP77015CT
  • Zoro # G901858875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMP77015CT
Zoro #
G901858875
UPC #
-
Country of Origin
United States

Dimensions

Height
12.2 in
Width
14.4"
Depth
7.9"
Length
8.5"

Details

Trash Container Capacity
3.50 gal
Item
14-quart Plastic Wastebasket
Color
Black
Material
Polyethylene; Plastic
Features
Dent Resistant; Rust Resistant; Leak Resistant; Long Lasting

Description

Plastic wastebasket features a seamless, soft-sided construction that will not dent, leak or rust for long-lasting waste containment. Bag pinch design tightly secures liners to prevent them from unraveling as items are tossed into the basket. Rolled rim offers a convenient location to pick up and transport the wastebasket for easy disposal. 14-quart wastebasket is perfect for use in small areas where space is an issue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.