Impact
Pump Dispenser, 14in.H, Liquid, Bulk
- Zoro #: G0087300
- Mfr #: 902A-91
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.93
Impact #902A-91 Specifications
- Zoro #: G0087300
- Mfr #: 902A-91
- Item: Pump Dispenser
- Operation Mode: Pump
- Refill Size: 1 gal.
- Soap/Lotion Type: Liquid
- Material: Plastic
- Color: White
- Height: 14 in
- Width: 2 in
- Depth: 3"
- Standards: FDA Complaint
- Spout Length: 2-1/2"
- For Use With: SD-CT
- Features: Pump
- Refill Type: Bulk
- Finish: Plastic
- Mount Type: Threads On to Container
- Accessory Type: Pump Dispenser
- Country of Origin (subject to change): Mexico
Description
Pump Dispenser, Color White, Material Plastic, Height 14 in, Width 2 in, For Use With Bulk Liquids, Pump Dispenser
Reviews of Impact #902A-91
Explore more
- IMPACT Soap Dispenser, 1000mL, Metallic 9328-90
- IMPACT Encore Bulk Foam Soap Dispenser, See Thru, 900mL, 4.5"x4"x6.25", White IMP 9335
- IMPACT Soap Dispenser, 32 oz, Silver 4010-90
- IMPACT Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, White/Gray IMP 9325
- IMPACT ClearVu Encore Liquid Soap Dispenser, 30 oz, 4.5" x 4" x 6.25", Gray IMP 9331
- IMPACT Foam-eeze Bulk Foam Soap Dispenser w/Rf Bottle, 1000 mL, Black/Gray IMP 9326
- GLOBAL EQUIPMENT Countertop Automatic Soap Or Sanitizer Gel Dispenser, 350 ml, White/Chrome PW-002-5-GEL
- RUBBERMAID COMMERCIAL Touchless Foam Soap Dispenser, Black/Chrome, PK 10 RCP750411CT
- GOJO NXT 1000mL Dispenser, Push-Style, Gray 2130-06
- BRADLEY Powder Soap Dispenser, Wall Mount 6583-000000
- Impact Hand Soap & Lotion Dispensers