Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Pump Dispenser, 16in.H, Liquid, Bulk

  • Zoro #: G0087328
  • Mfr #: 901-91

$5.59

Details
  • Height: 16"
  • Refill Type: Bulk
  • Mount Type: Threads On to Container
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Impact #901-91 Specifications

  • Zoro #: G0087328
  • Mfr #: 901-91
Height: 16" Refill Type: Bulk
Mount Type: Threads On to Container Color: White
For Use With: Bulk Liquids Spout Length: 3"
Operation Mode: Pump Item: Pump Dispenser
Width: 2" Features: Pump
Refill Size: 1 gal. Soap/Lotion Type: Liquid
Finish: Plastic Standards: FDA Complaint
Depth: 4-1/2" Material: Plastic
Country of Origin (subject to change): Mexico

Description

Here are some important details for Impact Pump Dispenser. Color: White, Material: Plastic, Operation Mode: Pump.

Reviews of Impact #901-91