October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Pump Dispenser, 21in.H, Liquid, Bulk

  • Zoro #: G0087319
  • Mfr #: 901A-91

$4.99

Details
  • Standards: FDA Complaint
  • Material: Plastic
  • Height: 21"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Impact #901A-91 Specifications

  • Zoro #: G0087319
  • Mfr #: 901A-91
Standards: FDA Complaint Material: Plastic
Height: 21" Finish: Plastic
Item: Pump Dispenser Refill Size: 1 gal.
Spout Length: 3" Depth: 4-1/2"
For Use With: Bulk Liquids Soap/Lotion Type: Liquid
Refill Type: Bulk Width: 2"
Operation Mode: Pump Color: White
Mount Type: Threads On to Container Features: Pump
Country of Origin (subject to change): Mexico

Description

Here is some additional information about Impact Pump Dispenser. Color: White, Material: Plastic, Operation Mode: Pump.

Reviews of Impact #901A-91