Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Soap Dispenser, 30 oz, Translucent White

  • Zoro #: G6138194
  • Mfr #: 9335-90
$17.11

Due to high demand, this product is limited to 25 per order.

  • Promotion Restriction: Not eligible for promotion
  • Refill Type: Bulk
  • Refill Size: 30 oz
See full product details
Orders over $75 ship free.

Impact #9335-90 Specifications

  • Zoro #: G6138194
  • Mfr #: 9335-90
Promotion Restriction: Not eligible for promotion Refill Type: Bulk
Refill Size: 30 oz Color: Translucent White
Width: 4 1/2 in Operation Mode: Manual
Hygiene Form: Foam For Use With: Foam Soap
Includes: Dispenser Mounting Bracket, Double Sided Tape Finish: Plastic
Soap/Lotion Type: Foam Height: 6 1/4 in
Material: Plastic Dispenser Color: Translucent White
Depth: 4 in Hygiene Series: Impact
Item: Soap Dispenser Dispenser Mount Type: Wall
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Soap Dispenser, Hygiene Series Impact, Dispenser Mount Type Wall, Operation Mode Manual, Hygiene Form Foam, Refill Size 30 oz, Dispenser Color Translucent White, Material Plastic, For Use With Foam Soap, Plastic Finish, Height 6 1/4 in, Width 4 1/2 in, Depth 4 in, Includes Dispenser Mounting Bracket, Double Sided Tape, Soap Dispenser

Reviews of Impact #9335-90