Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Soap Dispenser, 8-3/8in.H, Liquid, Bulk

  • Zoro #: G0087495
  • Mfr #: 4040-90

$82.48

Details
  • Operation Mode: Manual
  • Features: Tamper and Theft Proof
  • Depth: 4-13/16"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Impact #4040-90 Specifications

  • Zoro #: G0087495
  • Mfr #: 4040-90
Operation Mode: Manual Features: Tamper and Theft Proof
Depth: 4-13/16" Width: 2-5/8"
Height: 8-3/8" Refill Type: Bulk
Refill Size: 1150mL Hygiene Form: Lotion
Material: metal Item: Soap Dispenser
Color: Silver Soap/Lotion Type: Liquid
For Use With: Lotion Soap Finish: Brushed Stainless
Mount Type: Wall Mount Country of Origin (subject to change): Taiwan, Province of China

Description

Take a look at the features for Impact Soap Dispenser. Color: Silver, Material: metal, Operation Mode: Manual.

Reviews of Impact #4040-90