October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

32 oz. Clear Trigger Spray Bottle

  • Zoro #: G0087355
  • Mfr #: 5032WG/7906DZ-91

$4.03

Details
  • Color: Clear/Red
  • Size: 32 oz.
  • Material: Polypropylene/Polyethylene
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Impact #5032WG/7906DZ-91 Specifications

  • Zoro #: G0087355
  • Mfr #: 5032WG/7906DZ-91
Color: Clear/Red Size: 32 oz.
Material: Polypropylene/Polyethylene For Use With: Janitorial Cleaning Chemicals
Screw Closure Size: 28/400mm Item: Trigger Spray Bottle
Imprinting: No Country of Origin (subject to change): China

Description

Zoro has a range of spray bottles in a variety of sizes. Take a look at the features for Impact Trigger Spray Bottle. Size: 32 oz., Color: Clear/Red, Material: Polypropylene/Polyethylene.

Reviews of Impact #5032WG/7906DZ-91