Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

24 oz. Clear Trigger Spray Bottle, 3 Pack

  • Zoro #: G0087431
  • Mfr #: 5024SS

$7.33 ($2.44/unit)

Details
  • Material: Polypropylene/Polyethylene
  • Item: Trigger Spray Bottle
  • For Use With: Janitorial Cleaning Chemicals
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Impact #5024SS Specifications

  • Zoro #: G0087431
  • Mfr #: 5024SS
Material: Polypropylene/Polyethylene Item: Trigger Spray Bottle
For Use With: Janitorial Cleaning Chemicals Screw Closure Size: 28/400mm
Color: Clear/White/Red Imprinting: No
Size: 24 oz. Country of Origin (subject to change): China

Description

Using a spray bottle can reduce exposure to harmful or caustic chemicals. Take a look at the features for Impact Trigger Spray Bottle. Size: 24 oz., Color: Clear/White/Red, Material: Polypropylene/Polyethylene.

Reviews of Impact #5024SS