Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

32 oz. Clear Trigger Spray Bottle

  • Zoro #: G0087361
  • Mfr #: 5032WG/6019DZ-91

$5.57

Details
  • For Use With: Janitorial Cleaning Chemicals
  • Imprinting: No
  • Color: Clear/Yellow/White
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Impact #5032WG/6019DZ-91 Specifications

  • Zoro #: G0087361
  • Mfr #: 5032WG/6019DZ-91
For Use With: Janitorial Cleaning Chemicals Imprinting: No
Color: Clear/Yellow/White Item: Trigger Spray Bottle
Size: 32 oz. Material: Polypropylene/Polyethylene
Screw Closure Size: 28/400mm Country of Origin (subject to change): China

Description

Using a spray bottle can reduce exposure to harmful or caustic chemicals. Impact Trigger Spray Bottle include characteristics like: Size: 32 oz., Color: Clear/Yellow/White, Material: Polypropylene/Polyethylene.

Reviews of Impact #5032WG/6019DZ-91