Impact

Urinal Screen, Non-Para, Citrus Grove, PK12

Impact Urinal Screen, Non-Para, Citrus Grove, PK12 149336
Hover or click to zoom Tap to zoom
$31.74
pkg. of 12 ($2.65/ea)
  • Cleaner Chemical Product Grouping: Screens and Rim Hangers, Urinal Blocks
  • Item - Urinal Blocks, Screens and Rim Hangers: Urinal Screen
  • Para/Non-Para: Non-Para
See full product details
Orders over $75 ship free.

Total: $31.74

Impact #149336 Specifications

  • Cleaner Chemical Product Grouping: Screens and Rim Hangers, Urinal Blocks
  • Item - Urinal Blocks, Screens and Rim Hangers: Urinal Screen
  • Fragrance: Citrus Grove
  • Para/Non-Para: Non-Para
  • Cleaner Container Size: 1.44 oz
  • Case Quantity: 36
  • Color: Yellow
  • Cleaner Form: Solid
  • Contains Enzymes: Does Not Contain Enzymes
  • Item: Urinal Screen
  • Cleaner Container Type: Box
  • Shape: Round
  • Container Size: 1.44 oz
  • Container Type: Box
  • Product Series: Eclipse
  • Product Life: 30 days
  • Height: 0.4"
  • Width: 7"
  • Length: 7"
  • Features: Anti-splash
  • Country of Origin (subject to change): United States

Description

Urinal Screen, Fragrance Citrus Grove, Non-Para, Shape Round, Container Size 1.44 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Yellow, Container Type Box, Product Life 30 days, Product Series Eclipse, Package Quantity 12

Reviews of Impact #149336