Impact
Urinal Screen, Non-Para, Ocean Breeze, PK12
- Zoro #: G7636741
- Mfr #: 149536
Hover or click to zoom Tap to zoom
$24.47
pkg. of 12 ($2.04/ea)
- Cleaner Chemical Product Grouping: Screens and Rim Hangers, Urinal Blocks
- Item - Urinal Blocks, Screens and Rim Hangers: Urinal Screen
- Para/Non-Para: Non-Para
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.47
Impact #149536 Specifications
- Zoro #: G7636741
- Mfr #: 149536
- Cleaner Chemical Product Grouping: Screens and Rim Hangers, Urinal Blocks
- Item - Urinal Blocks, Screens and Rim Hangers: Urinal Screen
- Fragrance: Ocean Breeze
- Para/Non-Para: Non-Para
- Cleaner Container Size: 1.44 oz
- Case Quantity: 36
- Cleaner Form: Solid
- Contains Enzymes: Does Not Contain Enzymes
- Item: Urinal Screen
- Color: Blue
- Cleaner Container Type: Box
- Shape: Round
- Container Size: 1.44 oz
- Container Type: Box
- Product Series: Eclipse
- Product Life: 30 days
- Country of Origin (subject to change): United States
Description
Urinal Screen, Fragrance Ocean Breeze, Non-Para, Shape Round, Container Size 1.44 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Blue, Container Type Box, Product Life 30 days, Product Series Eclipse, Package Quantity 12
Reviews of Impact #149536
Explore more
- IMPACT Urinal Screen, Non-Para, Citrus Grove, PK12 149336
- IMPACT Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72 1402DZ
- GENUINE JOE Eclipse Scented Urinal Screen Ocean Breeze Anti, PK12 85157CT
- ALPINE INDUSTRIES Urinal Screen, Mango Scented, PK20 ALP4111-MANGO-20
- BIG D INDUSTRIES, INC Big D Non-Para Magnum Urinal Screen - Evergreen w/ Enzymes - 644 644
- GEORGIA PACIFIC CONSUMER PRODUCTS LP GP ActiveAire Citrus Low Splash Deodorizer Urinal Screen, 12 Screens/Case - 48265 48265
- BOARDWALK Bowl Clip, Cotton Blossom Scent, Blue, PK72 BWKCLIPCBLCT
- Impact Urinal Screens