Impact
Urinal Screen, NonPara, Lavender Flds, PK12
- Zoro #: G7654287
- Mfr #: 159736
Hover or click to zoom Tap to zoom
Key Features
- Cleaner Chemical Product Grouping: Screens and Rim Hangers, Urinal Blocks
- Item - Urinal Blocks, Screens and Rim Hangers: Urinal Screen
- Para/Non-Para: Non-Para
- Shape - Odor Control: Round
- Cleaner Container Size: 1.44 oz
- Case Quantity: 36
- Cleaner Form: Solid
- Contains Enzymes: Does Not Contain Enzymes
$31.20
9% off
$28.09
Pk of 12, $2.34/ea
Subtotal: $28.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- IMPACT Urinal Screen, Non-Para, Ocean Breeze, PK12 149536
- IMPACT Urinal Screen, NonPara, TropicalMango, PK12 159636
- IMPACT Urinal Screen, Non-Para, Winter Frost, PK12 149136
- IMPACT Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72 1402DZ
- IMPACT Urinal Screen, Non-Para, Apple Zing, PK12 149036
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Purple/Berry, PK10 TBC-1P-10
- BIG D Big D Non-Para Urinal Toss Block - Clean Breeze - 685 685
- EKCOS INNOVATIONS Power Screen AntiSplash Urinal Screen Green/Pine, PK10 PWR-9G-10
- EKCOS INNOVATIONS Power Screen Blue Fresh PWR-3B-10
- TOUGH GUY Urinal Screen, Round, Green, 2 lb, PK10 55FJ82
- PROPACK Propack KDI013 Kronen Drop - Ins; 10 Pack P7A-KDI013
- Impact Urinal Cakes, Urinal Screens & Toilet Rim Hangers