Impacto

Anti-Fatigue Insole, Unisex, PR

Impacto Anti-Fatigue Insole, Unisex, PR ERINWRKC
Hover or click to zoom Tap to zoom
  • Color: Orange/Blue
  • Material: Fabric Cover, Polyurethane, Sorbothane
  • Gender: Unisex
  • Width: 3 in
  • Features: Molded Heel, Washable
  • Prevents: Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
  • Item: Insole
  • Thickness: 1/2 in
See full product details
$19.25
Orders over $75 ship free.

Subtotal: $19.25

Impacto #ERINWRKC Specifications

  • Size: Men 6-1/2 to 7-1/2, Women 9 to 10
  • Color: Orange/Blue
  • Material: Fabric Cover, Polyurethane, Sorbothane
  • Gender: Unisex
  • Width: 3 in
  • Features: Molded Heel, Washable
  • Prevents: Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
  • Item: Insole
  • Thickness: 1/2 in
  • Length: 7 in
  • Toe Shape: Round
  • Footwear Brand: IMPACTO
  • Length (Straight Wireway): 7 in
  • Footwear Size: Men's 6-1/2 to 7-1/2, Women's 9 to 10
  • Country of Origin (subject to change): United States

Description

Insole, Unisex, Size Men's 6-1/2 to 7-1/2 / Women's 9 to 10, Length 7 in, Width 3 in, Thickness 1/2 in, Fabric Cover, Polyurethane, Sorbothane, Orange/Blue, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair

Reviews of Impacto #ERINWRKC