Shop Alternate Products
This Product is Discontinued
Impacto
Hammer Gloves, L, Gray/Black, PR (Discontinued)
Mfr # DP470041
Zoro # G5270316
This Product is Discontinued
Key Features
- Glove Size L
- Palm Material Natural Rubber Coated
- Palm Construction Thin Crinkled Coating
- Standards EN420, EN388
- Insulated No