- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Overboots - Rubbers
- /
- Ergos Ergomates™ Anti-Fatigue Overshoes, Lg (Men'S 10-12)(Womens 12-13)
Impacto
Ergos Ergomates™ Anti-Fatigue Overshoes, Lg (Men'S 10-12)(Womens 12-13)
- Zoro #: G2469401
- Mfr #: G88703L

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $61.61
Impacto #G88703L Specifications
- Zoro #: G2469401
- Mfr #: G88703L
- Country of Origin (subject to change): Switzerland
Description
Ergos Ergomates' Anti-Fatigue Overshoes Features An Innovative 2-Ply Strap-On Sole. The No-Slip Soles Improve Traction On Slippery Floors And Are Oil And Chemical Resistant. Overshoes Are Available In Sizes S-Xl.,Large (Men's 10-12)(Womens 12-13)
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Impacto #G88703L
Explore more
- IMPACTO Anti-Fatigue Insole, Unisex, PR ERINWRKA
- IMPACTO Anti-Fatigue Insole, Mn 2-4, Wmn 4-6, PR 4760
- IMPACTO Overshoe, Men, XS, Pull On, Blk/Gray, PVC, PR TTXS
- IMPACTO Anti-Fatigue Insole, Mens, Size 6-7, PR ERINGRAC
- IMPACTO Anti-Fatigue Insole, Mens, Size 11-12, PR ERINWALF
- WINTER WALKING Overshoes, Mens, S, Pull On, Blk, PVC, PR JD912-S
- TINGLEY Ice Traction Overshoes, Rubber, 11-12.5, PR 1350
- TINGLEY Overshoes, Men, 3XL, Pull On, Black, Rubber, PR 1300
- Impacto Overboots - Rubbers