Impacto
Mallet, Wood Handle, 12-2/5 In. L, 12 oz.
Mfr # ERSM
Zoro # G9752714
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Plastic Mallets
- Head Material Plastic
- Head Weight 12 oz
- Face Diameter 2 1/2 in x 2 1/4 in
- Handle Material Wood
Explore More Products
- IMPACTO Soft Mallet W/ Vibration Absorb 300-00
- IMPACTO Soft Head Mallet 306-00
- IMPACTO Ergonomic Handle, Soft Maller 30000000000
- GLOBAL INDUSTRIAL Rubber Mallet, 13L 502581
- AMPCO SAFETY TOOLS Nonsparking Mallet, 96 oz., 15 In. L M-3FG
- K-TOOL INTERNATIONAL 16Oz Rubber Mallet KTIXD71716R
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al 3089.03
- HALDER SIMPLEX Simplex 30 Mallet w/Black and Grey Rubb 3023.03
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub 3013.03
- BIG HORN 1-Inch Nylon Faced Hammer Mallet 19091
- ABC HAMMERS 4 lb Brass Hammer, 12 in L Fiberglass Handle ABC4BFB
- Impacto Mallets