Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Puncture Resist Insole, Mn5-6, Wmn7-8, PR
  • Zoro #: G0008443
  • Mfr #: RHINOTUFF
$22.58
  • Size: Men's 5 to 6, Women's 7 to 8
  • Prevents: Fatigue, Punctures, Lower Back Pain, Leg Pain, Foot Pain
  • Item: Insole
See full product details
Orders over $50 ship free.

Impacto #RHINOTUFF Specifications

  • Zoro #: G0008443
  • Mfr #: RHINOTUFF
Size: Men's 5 to 6, Women's 7 to 8 Prevents: Fatigue, Punctures, Lower Back Pain, Leg Pain, Foot Pain
Item: Insole Material: Fabric Cover, Stainless Steel Plate
Gender: Unisex Length: 6"
Standards: ASTM F2412-11/F2413-11 Width: 3"
Thickness: 1/2" Features: Arch Support, Molded Heel
Color: Red/Black Footwear Brand: IMPACTO
Toe Shape: Round Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Footwear accessories such as insoles and heel support inserts, shoe laces, strap-on cleats, foot warmers, boot liners and more keep you comfortable and on your feet. Product specs for this Puncture Resistant Molded Insole include the following: SIZE: 5 to 6, MATERIAL: Open-Cell Foam, Fabric Cover, Stainless Steel Plate, COLOR: Red

Technical Guides

Reviews of Impacto #RHINOTUFF