Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Puncture Resist Insole, Mn7-8, Wmn9-10, PR
  • Zoro #: G0008452
  • Mfr #: RHINOTUFF
$23.74
  • Thickness: 1/2"
  • Material: Fabric Cover, Stainless Steel Plate
  • Features: Arch Support, Molded Heel
See full product details
Orders over $50 ship free.

Impacto #RHINOTUFF Specifications

  • Zoro #: G0008452
  • Mfr #: RHINOTUFF
Thickness: 1/2" Material: Fabric Cover, Stainless Steel Plate
Features: Arch Support, Molded Heel Gender: Unisex
Length: 8" Width: 3-1/2"
Item: Insole Prevents: Fatigue, Punctures, Lower Back Pain, Leg Pain, Foot Pain
Size: Men's 7 to 8, Women's 9 to 10 Standards: ASTM F2412-11/F2413-11
Color: Red/Black Toe Shape: Round
Footwear Brand: IMPACTO Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Shop attractive footwear for him and her with all the added protection you'd expect from a quality shoe designed for construction workers, hikers, travelers, rescue personnel and hunters. Take a look at the features for Impacto Puncture Resistant Molded Insole. Size: 7 to 8, Color: Red, Gender: Unisex.

Technical Guides

Reviews of Impacto #RHINOTUFF