Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Vibration Gloves, L, Black/ Orange, PR

  • Zoro #: G0179557
  • Mfr #: BGHIVISL
$41.80
  • Closure Type: Slip-On
  • Series: Air Glove
  • Knuckle Padding Material: Foam/Thermoplastic Rubber
See full product details
Orders over $75 ship free.

Impacto #BGHIVISL Specifications

  • Zoro #: G0179557
  • Mfr #: BGHIVISL
Closure Type: Slip-On Series: Air Glove
Knuckle Padding Material: Foam/Thermoplastic Rubber Glove Size: L
Lining: Unlined Size: L
Back Material: Mesh Cuff: Slip-On
Palm Construction: Air Bladder Item: Mechanics Gloves
Finger Style: Full Finger Hand: Left and Right
Standards: ANSI/ISO 10819, EN 388, EN 420 Palm Material: Synthetic Leather
Color: Black/High-Visibility Orange Insulated: No
Glove Back Material: Nylon Includes Padded Palm: No
Glove Hand Style: Left and Right Glove Liner Material: Unlined
Glove Material Color: Black Touchscreen Nib: No
Stitching Material: Nylon Water Resistant: No
Includes Red Palm: No Touchscreen Compatible: No
Glove Safety Features: High-Visibility Brand and Series: Impacto Air Glove BGHIVIS
Latex-Free: No Grip Pattern: Dots
Silicone-Free: No Palm Style: Air Bladder
Reflective Backing: Yes EN 388 Impact Rated: No
Finger Coverage: Full Finger Includes Pinch Point Protection: No
Includes Double Palm: No Includes Heat Pack Pocket: No
Cuff Style: Hook-and-Loop Glove Length: 10 in
Includes Keypad Nib: No Grip Coating Material: Silicone
ANSI/ISEA Abrasion Level: Not Tested Glove Materials: Synthetic Leather/Nylon
Grip Coating Color: Black EN 388 Rating: 4243X
Rope Channel Reinforcement: No Low-Profile Impact Protection: No
Thumb Sweat Wipe: No High Visibility: Yes
Glove Construction: Cut and Sewn Includes Pull Strap: No
Anti-Static: No Waterproof: No
Oil Resistant: No Includes ID Panel: No
Windproof: No Glove Features: High-Visibility, Reflective Backing
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Select anti-vibration gloves from top brands including Zoro Select, Ergodyne, Impacto, Ironclad and Condor. Here is some additional information about this Anti-Vibration Gloves : SIZE: L, COLOR: Black, GLOVE SIZE: L

Technical Guides

Reviews of Impacto #BGHIVISL