Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Vibration Gloves, M, Black/ Orange, PR

  • Zoro #: G0179541
  • Mfr #: BGHIVISM
$41.80
  • Glove Back Material: Nylon
  • Knuckle Padding Material: Foam/Thermoplastic Rubber
  • Palm Construction: Air Bladder
See full product details
Orders over $75 ship free.

Impacto #BGHIVISM Specifications

  • Zoro #: G0179541
  • Mfr #: BGHIVISM
Glove Back Material: Nylon Knuckle Padding Material: Foam/Thermoplastic Rubber
Palm Construction: Air Bladder Standards: ANSI/ISO 10819, EN 388, EN 420
Palm Material: Synthetic Leather Cuff: Slip-On
Series: Air Glove Hand: Left and Right
Glove Size: M Lining: Unlined
Color: Black/High-Visibility Orange Item: Mechanics Gloves
Size: M Insulated: No
Back Material: Mesh Finger Style: Full Finger
Closure Type: Slip-On Includes Padded Palm: No
Includes Pinch Point Protection: No Palm Style: Air Bladder
Thumb Sweat Wipe: No Brand and Series: Impacto Air Glove BGHIVIS
Cuff Style: Hook-and-Loop EN 388 Impact Rated: No
Stitching Material: Nylon Low-Profile Impact Protection: No
Glove Features: High-Visibility, Reflective Backing Windproof: No
Glove Liner Material: Unlined Touchscreen Compatible: No
Glove Material Color: Black Finger Coverage: Full Finger
Anti-Static: No Includes Heat Pack Pocket: No
High Visibility: Yes Oil Resistant: No
Glove Length: 10 in Glove Safety Features: High-Visibility
Water Resistant: No EN 388 Rating: 4243X
Glove Hand Style: Left and Right ANSI/ISEA Abrasion Level: Not Tested
Touchscreen Nib: No Includes Pull Strap: No
Glove Materials: Synthetic Leather/Nylon Latex-Free: No
Grip Pattern: Dots Grip Coating Color: Black
Silicone-Free: No Includes Double Palm: No
Waterproof: No Grip Coating Material: Silicone
Rope Channel Reinforcement: No Reflective Backing: Yes
Glove Construction: Cut and Sewn Includes Keypad Nib: No
Includes ID Panel: No Includes Red Palm: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Mesh, Palm Material Synthetic Leather, Series IMPACTO Air Glove(R), Insulated No, Color Black, Orange, Finger Style Full Finger, Cuff Slip-On, Glove Size M, Closure Type Slip-On, Hand Left and Right, Lining Unlined, Palm Construction Air Bladder, 1 Pair

Technical Guides

Reviews of Impacto #BGHIVISM