Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Vibration Gloves, XL, Black/Orange, PR

  • Zoro #: G0179566
  • Mfr #: BGHIVISXL
$36.09
  • Palm Construction: Air Bladder
  • Glove Size: XL
  • Finger Style: Full Finger
See full product details
Orders over $75 ship free.

Impacto #BGHIVISXL Specifications

  • Zoro #: G0179566
  • Mfr #: BGHIVISXL
Palm Construction: Air Bladder Glove Size: XL
Finger Style: Full Finger Standards: ANSI/ISO 10819, EN 388, EN 420
Insulated: No Item: Mechanics Gloves
Palm Material: Synthetic Leather Hand: Left and Right
Color: Black/High-Visibility Orange Size: XL
Closure Type: Slip-On Knuckle Padding Material: Foam/Thermoplastic Rubber
Glove Back Material: Nylon Cuff: Slip-On
Lining: Unlined Series: Air Glove
Back Material: Mesh Includes Double Palm: No
Glove Length: 10 in Glove Features: High-Visibility, Reflective Backing
Glove Material Color: Black EN 388 Rating: 4243X
Oil Resistant: No Includes Pull Strap: No
Includes Red Palm: No Palm Style: Air Bladder
Includes Heat Pack Pocket: No Finger Coverage: Full Finger
Latex-Free: No Grip Coating Color: Black
Grip Coating Material: Silicone Brand and Series: Impacto Air Glove BGHIVIS
Rope Channel Reinforcement: No ANSI/ISEA Abrasion Level: Not Tested
Reflective Backing: Yes Touchscreen Compatible: No
Includes Padded Palm: No Cuff Style: Hook-and-Loop
Glove Hand Style: Left and Right Glove Liner Material: Unlined
Touchscreen Nib: No Includes ID Panel: No
Glove Safety Features: High-Visibility Stitching Material: Nylon
High Visibility: Yes Low-Profile Impact Protection: No
Thumb Sweat Wipe: No Glove Materials: Synthetic Leather/Nylon
Windproof: No Anti-Static: No
Includes Pinch Point Protection: No Waterproof: No
Grip Pattern: Dots EN 388 Impact Rated: No
Includes Keypad Nib: No Glove Construction: Cut and Sewn
Silicone-Free: No Water Resistant: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Anti-Vibration Gloves, Glove Color Family Black, Glove Back Material Mesh, Palm Material Synthetic Leather, Series IMPACTO Air Glove(R), Insulated No, Color Black, Orange, Finger Style Full Finger, Cuff Slip-On, Glove Size XL, Closure Type Slip-On, Hand Left and Right, Lining Unlined, Palm Construction Air Bladder, 1 Pair

Technical Guides

Reviews of Impacto #BGHIVISXL