Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overshoes, Mens, L, Pull On, Blk/Red, PVC, PR

  • Zoro #: G3547625
  • Mfr #: TTL
$22.43
  • Toe Shape: Round
  • Closure Type: pull On
  • Rubber Boot Style: Foot
See full product details
Orders over $75 ship free.

Impacto #TTL Specifications

  • Zoro #: G3547625
  • Mfr #: TTL
Toe Shape: Round Closure Type: pull On
Rubber Boot Style: Foot Midsole Material: PVC
Color: Black, Red Predominant Footwear Color: Black
Boot Height: 3 in Resists: Impact, Water, Oils
Shank Material: PVC Gender: Unisex
Toe Type: Steel Footwear Closure Type: Pull On
Footwear Sole Pattern: Chevron Waterproof: Yes
Height: 3" Size: L
Metatarsal Guard: No Style Number: TURBOTOE
Typical Overboot/Overshoe Application: Toe Protection Upper Material: PVC
Standards: ASTM F2412-11, ASTM F2413-11 Outsole Material: PVC
Item: Overshoe Fits Shoe Size: 10 to 11
Material: PVC Shoe Style: Foot
Footwear Closure: Pull-On Insulated: No
Safety Criteria: Oil-Resistant Sole, Steel Toe, Waterproof Completely Non Metallic: No
Footwear Width: M Static Dissipative: No
Footwear Shank: No Electrical Hazard Rated: No
Ninety Degree Heel: No Puncture Resistant Insole: No
Footwear Brand: IMPACTO Oil Resisting Sole: Yes
Footwear Application: Construction, Gas, Manufacturing, Mining, Oil, Shipping Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Impacto Overshoes include characteristics like: Size: 10 to 11, Color: Black, Gender: Men's.

Technical Guides

Reviews of Impacto #TTL